
Flash/Usb 30 Capacity Blue
Mfr # 08-679114
Zoro # G6191544
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Height
8.25"
Width
11.25"
Depth
5.50"
Product Type
Flash Drive Case
Product Material
Stainless Steel, Polyethylene, Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08-679114
Zoro #
G6191544
UPC #
702119679114
Country of Origin
Unknown
Dimensions
Height
8.25"
Width
11.25"
Depth
5.50"
Details
Product Type
Flash Drive Case
Product Material
Stainless Steel, Polyethylene, Foam
Case Component
USB Drive
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.