
Lto-5 Blue
Mfr # 01-672733
Zoro # G5181225
product price: $47.25
/eaKey Features
Width
8.25"
Height
5.50"
Depth
11.25"
Product Type
Data Tape Cartridge Case
Number of Compartments
five
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-672733
Zoro #
G5181225
UPC #
702119672733
Country of Origin
Unknown
Dimensions
Width
8.25"
Height
5.50"
Depth
11.25"
Length
11.25"
Details
Product Type
Data Tape Cartridge Case
Number of Compartments
five
Lock Type
Padlockable
Description
The PERM-A-STORE brand Lto-5 Blue is a data tape cartridge case with a width of 8.25", a height of 5.50", and a depth of 11.25".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.