Zoro Homepage

Teraturtle 20 Lto Waterproof

  • Mfr # 07-519006

  • Zoro # G7166303


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
15.4 in
Width
12.2 in
Weight
4.41 lbs
Height
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-519006
Zoro #
G7166303
UPC #
702119679336
Country of Origin
Unknown

Dimensions

Length
15.4 in
Width
12.2 in
Height
6.7 in
Compartment Height
6.1 in
Compartment Width
9-1/4 in
Compartment Length
13.78 in

Details

Item
TeraTurtle Storage Case
Color
Black
Weight
4.41 lbs
Includes
Handle
Application
Tape Cartridge
Features
Gasket Seal, Rugged, Durable, Dust Proof, Padlockable, Soft Grip Handle, Water Proof, Stackable, Lightweight, Impact Resistant, Crush Proof, Lid, Airtight, Automatic Pressure Equalization Valve; Stackable
Type
Storage Case
Closure Type
Latching
Exterior Material
Resin, Stainless Steel, Nylon, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.