Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof 2.5" Hard Drive 84

  • Mfr # 07-549004

  • Zoro # G6196164


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Height
19.90"
Width
25.10"
Depth
8.80"
Material
Foam
Product Type
Hard Disk Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07-549004
Zoro #
G6196164
UPC #
702119679374
Country of Origin
Unknown

Dimensions

Height
19.90"
Width
25.10"
Depth
8.80"

Details

Material
Foam
Product Type
Hard Disk Case
Color
Blue
Item
Hard Disk Case
Case Capacity
84
Body Material
Foam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.