Zoro Homepage

Waterproof 3.5" Hard Drive, 07-549003

  • Mfr # 07-549003

  • Zoro # G6189042


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Height
19.90"
Width
25.10"
Depth
8.80"
Material
Stainless Steel
Product Type
Portable Hard Drive Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-549003
Zoro #
G6189042
UPC #
702119679367
Country of Origin
Unknown

Dimensions

Height
19.90"
Width
25.10"
Depth
8.80"

Details

Material
Stainless Steel
Product Type
Portable Hard Drive Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.