Zoro Homepage

Waterproof 3.5" Hard Drive 10, 07-039006

  • Mfr # 07-039006

  • Zoro # G6195385


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Height
16"
Width
19.80"
Depth
7.60"
Material
Stainless Steel
Product Type
Portable Hard Drive Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-039006
Zoro #
G6195385
UPC #
702119679237
Country of Origin
Unknown

Dimensions

Height
16"
Width
19.80"
Depth
7.60"

Details

Material
Stainless Steel
Product Type
Portable Hard Drive Case
Body Material
Stainless Steel
Item
Portable Hard Drive Case
Case Capacity
10

Description

The PERM-A-STORE brand Waterproof 3.5" Hard Drive 10, 07-039006 has a height of 16", a width of 19.80", a depth of 7.60", and is made of stainless steel. It is a portable hard drive case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.