Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82873
Zoro #
G522808457
UPC #
012181828731
Country of Origin
United States
Description
Retrofit Roof Flashing, Base Shape Baseless, Base Material Plastic, Cap/Collar Material Plastic, For Roof Angle 14 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 4 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 4 in, Top Opening Open, Application Pipe Vents, Product Type Roof Flashing Repair Boot, UV Protected Yes, For Roof Type Pitched, Standards Not Applicable, Base Finish Not Applicable, Roof Pitch Range 3:12 to 12:12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.