Zoro Homepage

Retrofit Roof Flashing

  • Mfr # 82875

  • Zoro # G522808846


product price: $27.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82875
Zoro #
G522808846
UPC #
850986003393
Country of Origin
United States

Description

Retrofit Roof Flashing, Base Shape Baseless, Base Material Plastic, Cap/Collar Material Plastic, For Roof Angle 14 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 1/2 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 3 in, Top Opening Open, Application Pipe Vents, Product Type Roof Flashing Repair Boot, UV Protected Yes, For Roof Type Pitched, Shingled, Standards Not Applicable, Base Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.