Zoro Homepage

Asphalt Resurfacer

  • Mfr # PP-BF-5

  • Zoro # G215563465


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Series
Black Fill
Application
Asphalt Repair; Top Coat Revitalization; Deep Crack Sealing
For Use On Surface Material
Asphalt
Color
Black
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-BF-5
Zoro #
G215563465
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Maximum Thickness
1/4 in
Minimum Thickness
1/4 in
Maximum Crack Width+1
1 in

Details

Item
Asphalt Repair Compound
Series
Black Fill
Application
Asphalt Repair; Top Coat Revitalization; Deep Crack Sealing
For Use On Surface Material
Asphalt
Color
Black
Container Type
Pail
Coverage
250 sq ft @ 1/4 in (Squeegee Machine), 100 sq ft @ 1/4 in (Paint Roller)
Working Time
1 hr
Full Cure Time
24 hr
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
100 Degrees F
Flash Point
Flash Point - N/A
Product Form
Liquid
Standards
ASTM D2939, ASTM D36, ASTM D5, ASTM D562
Base Material
Recycled Asphalt Mix
For Use With
Asphalt
Resistance Properties
Chemical Resistant, Low Temperature Resistant, Oil Resistant, Salt Resistant, Water Resistant
VOC Content Weight Percentage
0 %
Maximum Traffic Hours
2 hr
Cure Type
Ambient
Patching and Repairing Properties
Flexible, Quick Drying, Textured
Minimum Traffic Hours
1 hr
Maximum Performance Temperature
300 Degrees F
VOC Content+1
0 g/L
Maximum Setting Time
2 hr
Minimum Performance Temperature
40 Degrees F
Environment
Outdoor
RoHS Compliant
Yes
REACH Compliant
Yes

Description

Asphalt Repair Compound, Product Type Asphalt Repair Compound, Base Material Recycled Asphalt Mix, Cure Type Ambient, Patching and Repairing Properties Flexible, Quick Drying, Textured, Resistance Properties Chemical Resistant, Low Temperature Resistant, Oil Resistant, Salt Resistant, Water Resistant, Product Form Liquid, Container Size 5 gal, Container Type Pail, Coverage 250 sq ft @ 1/4 in (Squeegee Machine), 100 sq ft @ 1/4 in (Paint Roller), Full Cure Time 24 hr, Maximum Crack Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.