Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asphalt Resurfacer

  • Mfr # PP-BF-55

  • Zoro # G215577141


product price: $1,297.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Series
Black Fill
Application
Asphalt Repair; Top Coat Revitalization; Deep Crack Sealing
For Use On Surface Material
Asphalt
Color
Black
Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-BF-55
Zoro #
G215577141
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal
Maximum Thickness
1/4 in
Minimum Thickness
1/4 in
Maximum Crack Width+1
1 in

Details

Item
Asphalt Repair Compound
Series
Black Fill
Application
Asphalt Repair; Top Coat Revitalization; Deep Crack Sealing
For Use On Surface Material
Asphalt
Color
Black
Container Type
Drum
Coverage
2750 sq ft @ 1/4 in (Squeegee Machine), 4125 sq ft @ 1/4 in (Spray Wand), 1100 sq ft @ 1/4 in (Paint Roller)
Working Time
1 hr
Full Cure Time
24 hr
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
100 Degrees F
Flash Point
Flash Point - N/A
Product Form
Liquid
Standards
ASTM D2939, ASTM D36, ASTM D5, ASTM D562
Base Material
Recycled Asphalt Mix
For Use With
Asphalt
Resistance Properties
Chemical Resistant, Low Temperature Resistant, Oil Resistant, Salt Resistant, Water Resistant
Environment
Outdoor
Maximum Performance Temperature
300 Degrees F
Maximum Setting Time
2 hr
VOC Content+1
0 g/L
Patching and Repairing Properties
Flexible, Quick Drying, Textured
Minimum Traffic Hours
1 hr
VOC Content Weight Percentage
0 %
Maximum Traffic Hours
2 hr
Minimum Performance Temperature
40 Degrees F
Cure Type
Ambient
RoHS Compliant
Yes
REACH Compliant
Yes

Description

Asphalt Repair Compound, Product Type Asphalt Repair Compound, Base Material Recycled Asphalt Mix, Cure Type Ambient, Patching and Repairing Properties Flexible, Quick Drying, Textured, Resistance Properties Chemical Resistant, Low Temperature Resistant, Oil Resistant, Salt Resistant, Water Resistant, Product Form Liquid, Container Size 55 gal, Container Type Drum, Coverage 2750 sq ft @ 1/4 in (Squeegee Machine), 4125 sq ft @ 1/4 in (Spray Wand), 1100 sq ft @ 1/4 in (Paint Roller)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.