Zoro Homepage

Cold Patch, Pail, Black, PP-50-FP

  • Mfr # PP-50-FP

  • Zoro # G9190804


product price: $39.99
/ea

Key Features

Series
PP-50-FP
Application
Road Repair
For Use On Surface Material
Asphalt, Concrete, Steel, Wood
Color
Black
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-50-FP
Zoro #
G9190804
UPC #
739447000754
Country of Origin
United States

Dimensions

Container Size
50 lb
Minimum Thickness
1/4 in

Details

Item
Cold Patch
Series
PP-50-FP
Application
Road Repair
For Use On Surface Material
Asphalt, Concrete, Steel, Wood
Color
Black
Container Type
Pail
Coverage
5 sq ft @ 1 in
Characteristics
Durable, Fast Curing, Hard Finish, No Mixing Required, Ready to Use, Weather Resistant
Working Time
2 mo
Full Cure Time
1 min
Minimum Application Temperature
0 Degrees F
Maximum Application Temperature
100 Degrees F
Flash Point
400 Degrees F
Product Form
Solid
Standards
DOT Approved
For Use With
Asphalt, Concrete, Steel, Wood
Starts to Harden
Immediately
VOC
0 g/L
Number of Components
1
Product Type
Cold Patch
Base Material
Limestone Asphalt Mix
Cure Type
Pressure
Resistance Properties
High Temperature Resistant
Container Style
Pail
VOC Content+1
0 g/L
VOC Content Weight Percentage
0 %
Application Temp. Range
40 Degrees to 120 Degrees F
Meets
DOT
Patching Application
Mortars and Patching Cements

Description

Cold Patch, Product Type Cold Patch, Base Material Limestone Asphalt Mix, Cure Type Pressure, Resistance Properties High Temperature Resistant, Product Form Solid, Container Size 50 lb, Container Type Pail, Coverage 5 sq ft @ 1 in, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness 1/4 in, Maximum Traffic Hours Not Applicable, Application Road Repair, Color Black, For Use On Surface Material Asphalt, Concrete, Steel, Wood, Standards DOT Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.