Zoro Homepage

Crack Filler, Drum, Black, 4,400 Linear ft for Cracks 1/2'' Width and 1/2'' Deep Coverage

  • Mfr # PP-CF-B55

  • Zoro # G112484085


product price: $2,555.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Series
6690 ColdFuze
For Use On Surface Material
Asphalt, Concrete
Application
Asphalt Repair; Concrete Repair; Repairing Joints and Cracks
Base Material
Asphalt
Container Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-CF-B55
Zoro #
G112484085
UPC #
739447070146
Country of Origin
United States

Dimensions

Container Size
55 gal
Maximum Thickness
6 in
Maximum Crack Width+1
2 in
Minimum Thickness
1/16 in

Description

Crack Filler, Product Type Crack Filler, Base Material Asphalt, Cure Type Ambient, Heat, Ultraviolet, Patching and Repairing Properties Flexible, Quick Drying, Self Leveling, Resistance Properties Chemical Resistant, Crack Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant, Product Form Liquid, Container Size 55 gal, Container Type Drum, Coverage 4,400 Linear ft for Cracks 1/2'' Width and 1/2'' Deep, Full Cure Time 2 hr, Maximum Crack Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.