Shop PERMA-SWEEP
See all product information
Create Account
PUSH BROOM, 24 IN OAL, 3 IN TRIM, COARSE SWEEP FACE, MAROON POLYPROPYLENE BRISTLE
- Mfr # 42168
- Zoro # G408830329
product price:Â
$
28.39
/ea
Key Features
Bristle Length
3 in
Bristle Material
Polypropylene
Bristle Color
Maroon
Block Material
Synthetic Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42168
- Zoro #
- G408830329
- UPC #
- 12382421687
- Country of Origin
- Sri Lanka
Dimensions
- Bristle Length
- 3 in
Details
- Bristle Material
- Polypropylene
- Bristle Color
- Maroon
- Block Material
- Synthetic Foam
- Item
- Push Broom
Description
Perma-Sweep Push Broom, 24 in Overall Length, 3 in Trim Length, Coarse Sweep, Polypropylene Bristle, Maroon Bristle, Synthetic Foam Block, 24 in Block, Synthetic Foam Handle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov