Liftall 34Spasi 3/4In Screw Pin Shackle
Mfr # 382LBX6
Zoro # G3146020
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Bridle Sling
Sling Length
6 ft
Sling Material
Steel
Standards
OSHA
Resistance Properties
Abrasion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
382LBX6
Zoro #
G3146020
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
6 ft
Sling Leg Length
6 ft
Rope Diameter
3/8 in
Master Link Inside Length
5 in
Hook Opening Width
1 1/2 in
Master Link Inside Width
2 1/2 in
Details
Sling Type
Bridle Sling
Item
Liftall 34Spasi 3/4In Screw Pin Shackle
Sling Material
Steel
Standards
OSHA
Resistance Properties
Abrasion-Resistant
Rope Strand Classification
6 x 19
Eye Type
Swaged Eye
Number of Legs
2
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Load Capacity @ 30 Degrees
2,800 lb
Rope Core Type
IWRC
Fitting Material
Alloy Steel
Load Capacity @ 60 Degrees
5,000 lb
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 45 Degrees
4,000 lb
Rope Coating Type
Uncoated
Minimum Operating Temperature
-60 Degrees F
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 6 ft, Sling Leg Length 6 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 2,800 lb, Load Capacity @ 45 Degrees 4,000 lb, Load Capacity @ 60 Degrees 5,000 lb, Hook Opening Width 1 1/2 in, Master Link Inside Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.