
Deposit Bag, 5.75 x 8.75 x 3, 2 mil Thick, Plastic, Clear, PK1000 (Discontinued)
- Mfr # 585013
- Zoro # G4525443
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
585013
Zoro #
G4525443
UPC #
-
Country of Origin
Canada
Dimensions
Width
5.75"
Depth
8.75"
Height
3"
Thickness
2 mil
Details
Item
Cash Bags
Color
Clear
Material
Plastic
Weight
10 lbs
Closure
Press to Close Glue Closure
Description
The easy-to-use bundle bag, PermaLOKTM is a cost-effective solution for all your bundling needs. Designed to fit many different strapping configurations. Can help improve the efficiency of your vault and keep your cash better organized for transport.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.