Zoro Homepage

Automotive Carpet & Headliner Spray Adhesive 16.75 oz aero

  • Mfr # 27828

  • Zoro # G500433954


product price: $21.15
/ea

Key Features

Materials Bonded
Carpet
Container Size
16.75 oz
Type
Adhesive
For Use On
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27828
Zoro #
G500433954
UPC #
686226278289
Country of Origin
United States

Dimensions

Container Size
16.75 oz

Details

Item
Spray Adhesive
Materials Bonded
Carpet
Type
Adhesive
For Use On
Automotive

Description

High-strength spray adhesive designed for repairing interior parts which have become detached or loosened. Resistant to extreme weather conditions. Water-resistant. Dries clear for neat appearance. High temperature formula maintains high strength at temperatures up to 170F (77C). VOC compliant. Level 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.