Zoro Homepage

Automotive High Strength Sleeve Retainer 36ml

  • Mfr # 64040

  • Zoro # G200405435


product price: $31.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64040
Zoro #
G200405435
UPC #
686226640406
Country of Origin
United States

Description

OEM specified. High temperature, up to 400F (204C), anaerobic adhesive that secures slip and press fit assemblies. Adds up to 3,000 PSI holding power. Restores fit to worn or out-of-tolerance assemblies. Prevents surface corrosion. Conforms to ASTM D5363 AN0411 (Mil-R-46082, Type II).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.