Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70350
Zoro #
G3097132
UPC #
078143703508
Country of Origin
Unknown
Dimensions
Size
1 oz.
Details
Item
Instant Adhesive
Application
Bonds Metal, Rubber and Plastic
Container Type
Bottle
Begins to Harden
5 to 16 Sec.
Color
clear
Viscosity
30
Specific Gravity
1.06
Characteristics
Multipurpose, Low Viscosity
Adheres To
Bonds Metal, Rubber And Plastic
Description
Instant Adhesive, Container Type Bottle
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.