Low Odor, Noncorrosive RTV Gasket Maker, 13 oz, Blue, Temp Range -65 to 500 Degrees F

  • Mfr # 81725

  • Zoro # G3414302


product price: $25.99
/ea

Key Features

Application
Automobile, Marine
Color
Blue
Size
13 oz
Substrates
Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood
Temp. Range
-65 to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81725
Zoro #
G3414302
UPC #
-
Country of Origin
United States

Dimensions

Size
13 oz
Container Size
13 oz
Maximum Gap Fill Size
0.25 in

Details

Application
Automobile, Marine
Color
Blue
Substrates
Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood
Temp. Range
-65 to 500 Degrees F
For Use On
Valve Covers, Oil Pans, and Timing Covers, Water Pumps, Thermostat Housings
Sealant Base
Silicone
Sealant Container
Cartridge
Item
RTV Gasket Maker
Type
Low Odor, Noncorrosive
Full Cure
24 hr
Begins to Harden
2 min
Viscosity
paste
Flash Point
200 Degrees F
Characteristics
Fills Gaps up to 0.25 in, High Oil Resistance and Joint Movement Values, Sensor Safe
Standards
NSF White Book Registered
Specific Gravity
1.43
Container Type
Cartridge
Tensile Strength
240 psi
Chemical Base
Oxime Silicone Rubber
Maximum Operating Temperature
500 Degrees F
Full Cure Time
1 day
Specific Sealing Application
Oil Pans, Gear Housings, Transmission Pans, Valve Covers
Non-Toxic
Yes
Working Time
2 min
Product Form
Paste
For Material Type
Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood
Sealant Type
Gasket Maker
Sensor Safe
Yes
Series
Ultra Blue RTV
Minimum Operating Temperature
-65 Degrees F
Cure Type
Room Temperature
Features
Non-Corrosive
Hardness
Shore A30
VOC Content Weight Percentage
3%
Non-Hardening
Yes
Compatible Dispenser
PowerBead
Storage Requirements
46 Degrees to 82 Degrees F
Resistance Properties
Oil Resistant, Sensor Safe, Vibration Resistant
For Fluid Type
Anti-Freeze Solution, Automotive Fluids, Alcohol

Description

RTV Gasket Maker, Color Blue, Container Size 13 oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Series Ultra Blue RTV, Working Time 2 min, Product Form Paste, For Fluid Type Anti-Freeze Solution, Automotive Fluids, Alcohol, For Material Type Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.