Zoro Homepage

Multipurpose Gasket Sealant, 11 oz, Clear, Temp Range -75 to 400 Degrees F

  • Mfr # 80855

  • Zoro # G2758436


product price: $23.19
/ea

Key Features

Application
Automobile Marine and Heavy Duty
Color
Clear
Substrates
Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood
Temp. Range
-75 to 400 Degrees F
For Use On
Door Frames, Vinyl Tops, Seams and Roofs, Windshields
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80855
Zoro #
G2758436
UPC #
686226808554
Country of Origin
United States

Dimensions

Size
11 oz
Container Size
11 oz
Maximum Gap Fill Size
0.13 in

Details

Application
Automobile Marine and Heavy Duty
Color
Clear
Substrates
Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood
Temp. Range
-75 to 400 Degrees F
For Use On
Door Frames, Vinyl Tops, Seams and Roofs, Windshields
Sealant Base
Silicone
Sealant Container
Cartridge
Item
Gasket Sealant
Type
Multipurpose
Full Cure
24 hr
Begins to Harden
1 min
Standards
MIL-Spec MIL-A-46106B, Type I and Certified to ANSI/NSF Standard 51
Characteristics
Flexible Seal, Non-Paintable, Room Temp Vulcanizing Compound, Single Component, Waterproof
Flash Point
200 Degrees F
Specific Gravity
1.01
Viscosity
paste
Container Type
Cartridge
Chemical Base
Acetoxy Silicone
Tensile Strength
218 psi
For Fluid Type
Oil
Series
Silicone RTV
Working Time
1 min
Full Cure Time
1 day
Minimum Operating Temperature
-75 Degrees F
Maximum Operating Temperature
400 Degrees F
Hardness
Shore A20
Storage Requirements
46 Degrees to 82 Degrees F
For Material Type
Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood
Product Form
Paste
Non-Toxic
Yes
Sensor Safe
No
Resistance Properties
Non-Flammable
Compatible Dispenser
PowerBead
Non-Hardening
Yes
Cure Type
Room Temperature
Sealant Type
Gasket Adhesive
VOC Content Weight Percentage
2.3%

Description

Gasket Sealant, Color Clear, Container Size 11 oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.13 in, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -75 Degrees F, Series Silicone RTV, Working Time 1 min, Product Form Paste, For Fluid Type Oil, For Material Type Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood, Resistance Properties Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.