Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Gasket Sealant, 7.5 oz, Clear, Temp Range -75 to 400 Degrees F

  • Mfr # 85913

  • Zoro # G3449476


product price: $26.59
/ea

Key Features

Application
Automobile Marine and Heavy Duty
Color
Clear
Substrates
Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood
Temp. Range
-75 to 400 Degrees F
For Use On
Door Frames, Vinyl Tops, Seams and Roofs, Windshields
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85913
Zoro #
G3449476
UPC #
686226859136
Country of Origin
Hong Kong

Dimensions

Size
7.5 oz
Container Size
7.25 oz
Maximum Gap Fill Size
0.13 in

Details

Application
Automobile Marine and Heavy Duty
Color
Clear
Substrates
Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood
Temp. Range
-75 to 400 Degrees F
For Use On
Door Frames, Vinyl Tops, Seams and Roofs, Windshields
Sealant Base
Silicone
Sealant Container
Can
Item
Gasket Sealant
Type
Multipurpose
Full Cure
24 hr
Begins to Harden
1 min
Standards
MIL-Spec MIL-A-46106B, Type I and Certified to ANSI/NSF Standard 51
Characteristics
Flexible Seal, Non-Paintable, Room Temp Vulcanizing Compound, Single Component, Waterproof
Viscosity
paste
Specific Gravity
1.01
Flash Point
200 Degrees F
Container Type
Pressurized Can
Tensile Strength
218 psi
Chemical Base
Acetoxy Silicone
Minimum Operating Temperature
-75 Degrees F
For Fluid Type
Oil
VOC Content Weight Percentage
2%
For Material Type
Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood
Hardness
Shore A20
Sensor Safe
No
Storage Requirements
46 Degrees to 82 Degrees F
Product Form
Paste
Working Time
1 min
Cure Type
Room Temperature
Non-Toxic
Yes
Resistance Properties
Non-Flammable
Compatible Dispenser
PowerBead
Full Cure Time
1 day
Sealant Type
Gasket Adhesive
Maximum Operating Temperature
400 Degrees F
Non-Hardening
Yes
Series
Silicone RTV

Description

Gasket Sealant, Color Clear, Container Size 7.25 oz, Container Type Pressurized Can, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.13 in, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -75 Degrees F, Series Silicone RTV, Working Time 1 min, Product Form Paste, For Fluid Type Oil, For Material Type Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood, Resistance Properties Non-Flammable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.