Zoro Homepage

Permapoxy High Strength Epoxy Clear .84fl oz Dual Syringe

  • Mfr # 84107

  • Zoro # G300433758


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Color
Clear
Weight
0.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84107
Zoro #
G300433758
UPC #
686226841070
Country of Origin
United States

Details

Color
Clear
Weight
0.5 oz

Description

Versatile, easy-to-use, general purpose epoxy adhesive is two-part adhesive and filler system that eliminates the need for welding or brazing. Sets in thirty minutes, no clamping needed. Clear appearance. Fills gaps and will not shrink. When cured, can be drilled, sanded, threaded or filed. Resistant to water and solvents. Temperature range -60F to 180F (-51C to 82C). Permanent strength up to 3500 PSI.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.