Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Remover, Clear, 20 oz, Aerosol Can

  • Mfr # 82191

  • Zoro # G200006984


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Container Size
20 oz
Container Type
Aerosol Can
Color
Clear
Weight
19 oz
Base Type
Petroleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82191
Zoro #
G200006984
UPC #
7934082191
Country of Origin
Unknown

Dimensions

Container Size
20 oz

Details

Item
Adhesive Remover
Container Type
Aerosol Can
Color
Clear
Weight
19 oz
Base Type
Petroleum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.