Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56725
Zoro #
G1111327
UPC #
686226567253
Country of Origin
Unknown
Dimensions
Size
250mL
Details
Application
Recommended for Sealing Metal Tapered Pipe Threads and Fittings Up to 5 cm (2 in) National Pipe Thread (NPT)
Color
White
Strength
Strong
Container Type
Tube
For Use With
Stainless Steel Fittings, Oil Psi Sending Units/Sensors, Fuel Fittings, Oil and Coolant Lines, Hydraulic Line Fittings, Transmission Fluid Fittings, Pto Fittings, Air Conditioning Fittings
Item
Pipe Thread Sealant
Begins to Harden
Not Specified
Performance Temp. Range
-65 Degrees to 400 Degrees F
Viscosity
300,000cP
Specific Gravity
1.1
Chemical Type
PTFE
Description
Pipe Thread Sealant, Container Type Tube, Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.