Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Permatex PTX81878-CAN 3 oz No.101 Sensor Safe Ultra Copper Max Temperature RTV Silicone Gasket Maker PTX81878-CAN

Permatex PTX81878-CAN 3 oz No.101 Sensor Safe Ultra Copper Max Temperature RTV Silicone Gasket Maker (Discontinued)

  • Mfr # PTX81878-CAN
  • Zoro # G704134633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX81878-CAN
Zoro #
G704134633
UPC #
686226819505
Country of Origin
China

Description

Oem Specified. Highest Operating Temperatures For 4-Cylinder, Turbocharged Or High-Performance Engines. The Most Advanced. Sensor-Safe, Low Odor, Noncorrosive. Superior Adhesion. Three Times More Oil Resistant Than Conventional Silicones; Eight Times More Flexible Than Cut Gaskets. Temperature Range -75 F To 700 F (-59 C To 371 C) Intermittent; Resists Auto And Shop Fluids And Vibration.

Specifications
  • Capacity: 3 oz
  • Weight: 0.24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.