Zoro Homepage

Primer, Surface Prep Series, 6 oz, Aerosol Can

  • Mfr # 24163

  • Zoro # G414921233


product price: $38.49
/ea

Key Features

Base Type
Chlorofluorocarbon-Based
Container Size
6 oz
Container Type
Aerosol Can
Dry Time
5 min
Series
Surface Prep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24163
Zoro #
G414921233
UPC #
30686226241635
Country of Origin
United States

Dimensions

Container Size
6 oz

Details

Item
Primer
Base Type
Chlorofluorocarbon-Based
Container Type
Aerosol Can
Dry Time
5 min
Series
Surface Prep
Flash Point (F)
32 Degrees F
For Use on Adhesive Type
Anaerobic Adhesives, Threadlockers
Maximum Performance Temperature
120 Degrees F
Specific Gravity
0.66
Base
Solvent
Primary Applications
Speeds Cure
Maximum Application Temperature
82 Degrees F
Minimum Application Temperature
46 Degrees F
Cured Color
Green
Product Type
Primer

Description

Primer, Container Size 6 oz, Container Type Aerosol Can, Cured Color Green, For Use on Adhesive Type Anaerobic Adhesives, Threadlockers, Product Type Primer, Specific Gravity 0.66, Series Surface Prep, Base Type Chlorofluorocarbon-Based, Flash Point (F) 32 Degrees F, Minimum Application Temperature 46 Degrees F, Viscosity Not Applicable, Maximum Application Temperature 82 Degrees F, Primary Applications Speeds Cure, Maximum Performance Temperature 120 Degrees F, Base Solvent, Dry Time 5 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.