RTV Silicone Gasket Maker, Sensor-Safe Blue, 3 oz, Tube, Blue (Discontinued)
- Mfr # 80022
- Zoro # G2916645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80022
Zoro #
G2916645
UPC #
686226800220
Country of Origin
United States
Dimensions
Size
3 oz
Container Size
3 oz
Maximum Gap Fill Size
0.25 in
Container Size and Type
3 oz Tube
Container Size Range
5 oz and Under
Description
RTV Gasket Maker, Color Blue, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Series Sensor-Safe Blue, Working Time 2 hr, Product Form Paste, For Fluid Type Ethylene Glycol, Fuels, Sea Water, Water, For Material Type Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.