Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Thread Sealant, Tube, 250mL, White 56525

Thread Sealant, Tube, 250mL, White (Discontinued)

  • Mfr # 56525
  • Zoro # G0989231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56525
Zoro #
G0989231
UPC #
686226565260
Country of Origin
Unknown

Dimensions

Size
250mL Tube

Details

Application
Recommended For Sealing Metal Tapered Pipe Threads And Fittings Up To 5 cm (2 in) National Pipe Thread (NPT)
Color
White
Item
Thread Sealant
Standards
NSF White Book Registered
Viscosity
300,000cP
For Use With
Stainless Steel Fittings, Oil Psi Sending Units/Sensors, Fuel Fittings, Oil and Coolant Lines, Hydraulic Line Fittings, Transmission Fluid Fittings, Pto Fittings, Air Conditioning Fittings
Specific Gravity
1.10

Description

Thread Sealant, Color White, Standards NSF White Book Registered, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.