Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant 4 fl oz, Brush-Top Can, Thread Sealant with PTFE, White, Paste

  • Mfr # 80632

  • Zoro # G1245867


product price: $10.49
/ea

Key Features

Container Size
4 fl oz
Container Type
Brush-Top Can
Color
White
Chemical Base
Polymeric
Series
Thread Sealant with PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80632
Zoro #
G1245867
UPC #
686226806321
Country of Origin
United States

Dimensions

Container Size
4 fl oz
Size
4 oz

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
White
Chemical Base
Polymeric
Series
Thread Sealant with PTFE
Product Form
Paste
Resistance Properties
Lubricating
Begins to Harden
Not Specified
Application
Fast Acting Paste/Lubricant Designed to Seal Pipes, Fittings and Threaded Connections Against Leakage and Loosening
Flash Point
77 Degrees F
Viscosity
55,000cP
For Use With
Air Conditioning Fittings, Temperature Sending Fittings, Hydraulic Fittings
Specific Gravity
1.12 @ 77 Degrees F
Performance Temp. Range
-65 Degrees to 300 Degrees F
Chemical Type
Polymeric Material
For Fluid Type
Air, Gases, Oil
VOC Content Weight Percentage
29.5%
Maximum Operating Temperature
300 Degrees F
Cure Type
Non-Hardening
Minimum Viscosity
55,000 cps
Minimum Operating Temperature
-65 Degrees F
Application Method
Brush
Maximum Viscosity
55,000 cps
Storage Requirements
46 Degrees to 82 Degrees F

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series Thread Sealant with PTFE, Container Size 4 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color White, For Fluid Type Air, Gases, Oil, Application Method Brush, Chemical Base Polymeric, Flash Point 77 Degrees F, Maximum Viscosity 55,000 cps

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.