Clutch Pump 1.86 Cid 21.7 Gpm 3200 PSI Max Type K 6 Groove Clutch

  • Mfr # 252271

  • Zoro # G2649520


product price: $1,413.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure
3200
Weight
41 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252271
Zoro #
G2649520
UPC #
-
Country of Origin
United States

Details

Maximum Pressure
3200
Weight
41 lbs.

Description

CP124 Clutch Pumps - Bracket: 1.86 CID, Rated GPM: 21.7, Rotation. All pumps feature both side and rear 1 1/4" NPT inlets and 3/4" NPT outlets. Pressure balanced wear plates for high efficiency. High torque clutches in the most popular configurations. Standard rotation is clockwise (CW), counter clockwise (CCW) and other port configurations available by special order. 2-bolt A Mount requires purchase of bracket or existing bracket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.