CP124 Clutch Pump, 1 1/4 NPT Inlet, 2 BoltA, no Clutch or Bracket

  • Mfr # P124A078PRZA07-45XX

  • Zoro # G916382051


product price:  $639.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3500 psi
Rotation
CW
Mounting
2 bolt A or Pad
Nominal Flow (GPM)
10.8 GPM
Shaft Size
3/4 in tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P124A078PRZA07-45XX
Zoro #
G916382051
UPC #
615986058435
Country of Origin
Unknown

Dimensions

Shaft Size
3/4 in tapered

Details

Max. Pressure
3500 psi
Rotation
CW
Mounting
2 bolt A or Pad
Nominal Flow (GPM)
10.8 GPM
Item
Clutch Pumps

Description

All pumps feature both side and rear 1 1/4 NPT inlets and 3/4 NPT outlets. Pressure balanced wear plates for high efficiency. High torque clutches in the most popular configurations. Standard is clockwise CW, counter clockwise CCW and other port configurations available by special order. The 2-bolt A Mount requires purchase of Bracket or use of an existing Bracket.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.