Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large ILS - Shiny Red Frame - Smoke Lens

  • Mfr # PE60231

  • Zoro # G115878805


product price: $54.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE60231
Zoro #
G115878805
UPC #
654204184273
Country of Origin
China

Description

ILS are the first and only protective eyewear designed just for dogs! 12 years of experience has made our ILS Interchangeable Lens System the very best in pet eyewear. For eye protection or fashion ask for it by name. -Extra wide nose bridge. -Deep lens cup keeps the lenses away from the eyes. -Padded and flexible rubber frame. -Soft elastic adjustable head and chin straps. -Foam lines frame for extra comfort. -Change your lens color anytime you want for fashion or function. -100% UV protection. -Anti-fog. -Shatterproof lenses. -Color: Shiny Red Frame / Smoke Lens. -Size Largefor dogs 50 - 100 lbs: Head Strap and Frame Length 18in - 30in Chin Strap Length 6in - 15in Actual Lens Size 1.5in H x 2.5in W. -Dimensions: 6in H x 1.5in W x 2in D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.