Zoro Homepage

Pertronix 45011 Ignition Coil; Black

  • Mfr # P71-45011

  • Zoro # G803997009


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P71-45011
Zoro #
G803997009
UPC #
-
Country of Origin
China

Description

Features
  • 45,000 Volt Canister Coils
  • Low 0.6 Ohm Primary Resistance
  • Low Resistance And Improved Turns Ratio Help To Produce Up To 45,000 Volts
  • This Higher Voltage Enables You To Run Larger Spark Plug Gaps For Added Power And Better Fuel Economy
  • For Use With Inductive Or CD Ignition Systems
  • Coils Are Also Compatible With Most Capacitive Discharge Boxes
  • Secondary Resistance - 10 Kilo Ohms
  • Maximum Voltage - 45000 Volt
  • Internal Construction - Oil-Filled
  • Diameter - 2.15 in.
  • Color - Black
  • Fits For Various Make, Models and years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.