PestWest Chameleon 1X2 Ip66 220 Volt Special Order

  • Mfr # 125-000167

  • Zoro # G305174458


product price: $1,223.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-000167
Zoro #
G305174458
UPC #
-
Country of Origin
United Kingdom

Description

Engineered for steam cleaned, hosed-down, highmoisture and corrosive environments features: designed to use in the high moisture areas of dairies, food processingfacilities, cruise ships and industrial kitchens ip66 rating (en60529:1992): no ingress of dust and protected againstpowerfully jetting water professional grade of stainless steel: long life, unrivaled durability andsuperior corrosion resistance. 2x15w 18" t8 (1") quantum lamps: 180 coverage and optimumperformance fep shatter resistant coating, fda compliant for food contact: protectionin glass-free zones patented reflectobakt sleeve: extending glue board life utilizing a plastic glue board to eliminate warping from moisture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.