2193 Pet Adobe 42" Folding Pet Crate Double Door Kennel Wire Cage for Dogs, Cats or Rabbits

  • Mfr # 222527PWD

  • Zoro # G001715313


product price:  $89.29
/ea
Free Shipping & Returns

Key Features

Length
28
Width
42.5
Height
4
Weight
24.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222527PWD
Zoro #
G001715313
UPC #
194189590572
Country of Origin
China

Dimensions

Length
28
Width
42.5
Height
4

Details

Weight
24.78

Description

Pet Adobe has done it again with their Crate-N-Kennel Series pet cages. These premium quality cages are constructed from heavy gauge wire and incorporate all the bells and whistles of cages costing 3X as much. Pet Adobe incorporates strict quality control and design standards to ensure the safety, security and comfort of your Dog.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.