Cat Condo 2 Story Double hole with scratching surface 14in diameter 20.5in high gray by Pet Adobe

  • Mfr # 129409XSV

  • Zoro # G101715510


product price:  $49.79
/ea

Key Features

Width
14
Height
20.5
Length
14
Weight
11.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129409XSV
Zoro #
G101715510
UPC #
194189539328
Country of Origin
China

Dimensions

Width
14
Height
20.5
Length
14

Details

Weight
11.2

Description

The Pet Adobe 2 story Cat Condo with scratching surface is covered with soft plush fabric and provides 3 comfortable places for your cats to rest and play. The attractive condo provides 2 spacious, covered, hiding places for when your cats want privacy and security and has a comfortable top platform for when they want to play and rest. The back side of the barrel is covered with a jumbo-sized scratching surface. No assembly is required. The soft plush fabric is easy to clean and will look great in any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.