Shop PET ADOBE
See all product information
Create Account
Cat Pet Bed, Igloo Soft Indoor Enclosed Covered Tent House for Cats, Kittens, and Small Pets (Pink)
- Mfr # 205100MYP
- Zoro # G201771713
product price:Â
$
14.99
/ea
Key Features
Length
13.5
Height
15.75
Weight
0.88
Width
13.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 205100MYP
- Zoro #
- G201771713
- UPC #
- 194189586698
- Country of Origin
- China
Dimensions
- Length
- 13.5
- Height
- 15.75
- Width
- 13.5
Details
- Weight
- 0.88
Description
Your favorite feline sleeps on average twice as much as you- so give them the soft comfort, support, and protection of this Cat Bed Igloo with Cushion Pad by Pet Adobe.The super soft plush fabric is pillow-soft and warm, while the removable foam mat liner gives enhanced support for your fur baby. The enclosed tent shape of this cat bed is designed to cradle your kitty and achieve maximum privacy and comforting security- for both cats and kittens!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.