Cat Scratching Post- Play Area with 3 Poles, Perch and Toys- 19.25 inch Tall
- Mfr # 835979GCZ
- Zoro # G901776599
product price:Â
$
53.79
/ea
Key Features
Length
15.75
Width
15.75
Height
19.25
Weight
9.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 835979GCZ
- Zoro #
- G901776599
- UPC #
- 194189523013
- Country of Origin
- China
Dimensions
- Length
- 15.75
- Width
- 15.75
- Height
- 19.25
Details
- Weight
- 9.17
Description
This Cat Scratching Post from Pet Adobe has 3 rope covered poles, 3 hanging toys and a perch pad - everything your indoor cat needs for playtime. Featuring a stable wooden base, soft carpet, and sisal rope, this easy to assemble vertical structure will keep multiple cats entertained and their claws off your furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.