Cat tree and Scratcher with 2 Sisal Post, Bed and Interactive Toy Play for Cats/Kitten, 15.75-inch

  • Mfr # 408946VOD

  • Zoro # G401715036


product price:  $28.79
/ea

Key Features

Length
15.75
Width
15.75
Height
19
Weight
8.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408946VOD
Zoro #
G401715036
UPC #
194189587275
Country of Origin
China

Dimensions

Length
15.75
Width
15.75
Height
19

Details

Weight
8.77

Description

Give your cat or kitten the perfect place to nap, scratch, and play with the Pet Adobe Cat Hammock and Scratching Posts. Cat trees help to encourage physical activity, mental stimulation, and satisfy your cats senses and natural instincts. This attractive cat activity tree features two large sisal rope scratchers to help provide an outlet for scratching, promote healthy claws and protect your furniture and carpet. It also features a hanging toy ball for interactive play and a cozy hammock-style bed for lounging to offer your cat their own slice of kitty paradise! It is easy to assemble for convenience and is covered in soft plush fabric for maximum comfort for your feline-friend.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.