Cozy Kitty Tent Igloo Plush Cat Bed - Brown
- Mfr # 985151TWY
- Zoro # G701776485
product price:Â
$
13.45
/ea
Key Features
Length
13
Width
13
Height
14.5
Weight
0.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985151TWY
- Zoro #
- G701776485
- UPC #
- 194189539502
- Country of Origin
- China
Dimensions
- Length
- 13
- Width
- 13
- Height
- 14.5
Details
- Weight
- 0.85
Description
Help your cat feel safe and cozy with this Pet Adobe Pyramid Indoor Foam Cat Bed. This tent-style cat cavern features plush sides and a soft removable pillow, making the igloo perfect for privacy and play for kittens and cats alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.