Elevated Pet Bed, Portable Raised Cot-Style with Non-Slip Feet, 24.5"x 18.5"x 7" for Pets (Gray)

  • Mfr # 194304ISR

  • Zoro # G401709202


product price:  $24.95
/ea

Key Features

Width
18.5
Length
24.5
Height
7
Weight
3.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194304ISR
Zoro #
G401709202
UPC #
194189587022
Country of Origin
China

Dimensions

Width
18.5
Length
24.5
Height
7

Details

Weight
3.65

Description

The Elevated Pet Bed by Pet Adobe is a comfortable and practical sleeping solution for your furry friend! Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor and outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or small pet will love resting on this cot-style bed!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.