Elevated Portable Pet Bed Cot-Style 24.5 inx18.5 inx7 in for Dogs and Small Pets, Indoor / Outdoor

  • Mfr # 698759VVS

  • Zoro # G701715637


product price:  $22.25
/ea

Key Features

Weight
3.8
Length
24.5
Height
7
Width
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
698759VVS
Zoro #
G701715637
UPC #
194189587008
Country of Origin
China

Dimensions

Length
24.5
Height
7
Width
18.5

Details

Weight
3.8

Description

The Elevated Pet Bed by Pet Adobe is a comfortable and practical sleeping solution for your furry friend! Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor and outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or small pet will love resting on this cot-style bed!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.