Shop PET ADOBE

Elevated Portable Pet Bed Cot-Style 30 in x24 in x7 in for Dogs and Small Pets, Indoor/Outdoor, Green

  • Mfr # 588609JJG

  • Zoro # G401715630


product price:  $27.35
/ea

Key Features

Height
7
Length
30
Width
24
Weight
4.55
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
588609JJG
Zoro #
G401715630
UPC #
194189587039
Country of Origin
China

Dimensions

Height
7
Length
30
Width
24

Details

Weight
4.55

Description

The Elevated Pet Bed by Pet Adobe is a comfortable and practical sleeping solution for your furry friend! Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor and outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or small pet will love resting on this cot-style bed!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.