
Elevated Portable Pet Bed Cot-Style 48 inx35.5 inx9 in for Dogs and Small Pets, Indoor/Outdoor (Gray)
Mfr # 532169MPL
Zoro # G001715368
product price:Â $61.95
/eaKey Features
Height
9
Weight
9.52
Width
35.5
Length
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532169MPL
Zoro #
G001715368
UPC #
194189587084
Country of Origin
China
Dimensions
Height
9
Width
35.5
Length
48
Details
Weight
9.52
Description
Let you dog nap in comfort indoors or outside with this lightweight Pet Adobe Raised Cot-Style Bed. The elevated design offers good ventilation and protection against hot or cold floors. Use the included carry bag during travel and for easy storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.