Shop PET ADOBE
See all product information
Create Account
Folding Pet Playpen - 8 Panels with Door
- Mfr # 743825LHN
- Zoro # G601709170
product price:Â
$
41.99
/ea
Key Features
Width
25
Height
2.5
Length
25
Weight
14.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 743825LHN
- Zoro #
- G601709170
- UPC #
- 194189590589
- Country of Origin
- China
Dimensions
- Width
- 25
- Height
- 2.5
- Length
- 25
Details
- Weight
- 14.5
Description
The Folding Metal Pet Playpen from Pet Adobe gives your animal extra space for exercise and helpful boundaries. This enclosure features eight 24x24-inch panels, a convenient door with a secure double latch, 3 locking hooks to connect the fencing and 8 ground stakes for use in the yard. Made of durable metal wire with a black satin finish, the sturdy playpen can hold its shape and will stand up to everyday use by non-climbing pets like a bunny, turtle, guinea pig, small dog or puppy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.