Furniture cover, 100-percent Waterproof Protector for Chair, Non-Slip, Stain Resistant, Pets/Kids, Tan
- Mfr # 166884JLG
- Zoro # G401715609
product price:Â
$
43.99
/ea
Key Features
Height
0.25
Length
78
Width
73
Weight
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 166884JLG
- Zoro #
- G401715609
- UPC #
- 194189592477
- Country of Origin
- China
Dimensions
- Height
- 0.25
- Length
- 78
- Width
- 73
Details
- Weight
- 1.85
Description
The Pet Adobe 100 Percent waterproof furniture cover will protect your furniture from spills, stains, fur, accidents and general messes caused by your pets or children. This attractive, easy to care for, furniture protector is designed to fit most upholstered chairs. For added convenience we have included elastic straps to hold the cover in place as well as three large pockets for your remote, phone, table, magazine and more. This furniture cover is easy to put on, easy you take off, looks great in any home and will help extend the life and look of your upholstered furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.