Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals, Gray

  • Mfr # 323530ZYA

  • Zoro # G601715225


product price:  $20.85
/ea

Key Features

Height
11.25
Length
13
Width
12
Weight
1.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
323530ZYA
Zoro #
G601715225
UPC #
194189586766
Country of Origin
China

Dimensions

Height
11.25
Length
13
Width
12

Details

Weight
1.05

Description

Your favorite feline sleeps on average twice as much as you- so give them the soft comfort, support, and protection of this Cat Bed, Cave with Cushion Pad by Pet Adobe.The super soft plush foam fabric is pillow-soft and warm, while the removable cushion liner gives enhanced support for your fur baby. The enclosed cave shape of this cat bed is designed to cradle your kitty and achieve maximum privacy and comforting security- for both cats and kittens!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.