
Interactive Cat Scratching Pole, Built-In Rolling Ball and Track Toy for Adult Cats and Kitten
Mfr # 700925PXL
Zoro # G001776352
product price:Â $30.29
/eaKey Features
Width
13
Height
19
Length
13
Weight
5.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700925PXL
Zoro #
G001776352
UPC #
194189587664
Country of Origin
China
Dimensions
Width
13
Height
19
Length
13
Details
Weight
5.5
Description
Keep your cat active and entertained with the Interactive Cat Scratching Post by Pet Adobe. This interactive cat tree features a carpeted base, a sisal fabric scratching post, a dangling mouse toy and a rolling ball track that gives your cat the thrill of the hunting while indoors. The neutral color scheme of the kitty condo will complement your home decor and its compact design will fit in any size room. This all-in-one cat scratcher and play area deters your pet from using your furniture to sharpen and trim their nails by providing hours of stimulating play that will leave them ready for a cat nap!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.