Jumbo Cushion Pillow Pet Bed - Chocolate
- Mfr # 372977UJW
- Zoro # G801710600
product price:Â
$
20.89
/ea
Key Features
Width
42
Length
26
Height
3.5
Weight
2.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372977UJW
- Zoro #
- G801710600
- UPC #
- 194189642875
- Country of Origin
- China
- Weight
- 2.7
Dimensions
- Width
- 42
- Length
- 26
- Height
- 3.5
Description
Give your favorite animal companion a restful napping spot with this Pet Adobe Jumbo Cushioned Pet Bed. Its soft faux fur exterior and thick padding provides a cushiony, comfortable sleep area for pets of all sizes. The nonslip bottom prevents sliding, and the entire pillow bed is machine washable for simple cleaning and maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.