Shop PET ADOBE
See all product information
Create Account
Modern Double Elevated Dog Bowls, Black
- Mfr # 177748ZMA
- Zoro # G601776264
product price:Â
$
20.45
/ea
Key Features
Height
6.5
Length
16.25
Width
7.75
Weight
2.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177748ZMA
- Zoro #
- G601776264
- UPC #
- 194189587565
- Country of Origin
- China
Dimensions
- Height
- 6.5
- Length
- 16.25
- Width
- 7.75
Details
- Weight
- 2.33
Description
Add style and personality to your furry friend's daily mealtime with the Modern Double Elevated Dog Bowls from Pet Adobe. This classic design features a wrought iron stand with a charming dog bone on the front and offers an elevated feeding position that can help ease neck and back strain as well as improving digestion. The wide-rimmed stainless-steel bowls fits snugly in the stand that is powder-coated for long-lasting safety and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.